Beli flashlight rechargeable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffled Mini Flashlight
    Mulai

    Rp129.900

    Taffled Mini Flashlight
    atribut:
    • Battery Type: 18650 Rechargeable Lithium Battery
    • Dimension: 12x2.7x2.4
    • Include in Package: 1 x flashlight, 1 x Baterai 18650 (rechargable), 1 x USB cable
  2. Fenix LED Flashlight
    17%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  3. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  4. Jason Flash Light Zoom (Senter Sorot)
    Mulai

    Rp109.900

    Jason Flash Light Zoom (Senter Sorot)
    Deskripsi:
    - Strap & self locking system
    atribut:
    • Size (mm): 39x27x138
    • Power (W): 10
    • Material: Alumunium body coating black surface
    • Color: Black
  5. Makita Rechargeable LED Work Light
    Mulai

    Rp639.900

    Makita Rechargeable LED Work Light
    Deskripsi:
    Compact and wide-area illumination with a 10.8V slide battery! High-brightness LED
    atribut:
    • Applicable battery: BL1015,BL1040B
    • Battery: lithium ion
    • Battery Capacity (AH): 4.0,1.5
    • Battery Voltage (V): 10.8
    • Mass (kg): 0.06 (excluding battery)
    • Performance: Illuminance 240 lux or more (100 lumens)
  6. TRUSCO Rechargeable LED Flashlight (Senter)
    Mulai

    Rp4.199.900

    TRUSCO Rechargeable LED Flashlight (Senter)
    atribut:
    • Accessories: AC adapter, 12V car charger, nylon bag
    • Specification: Drip proof (IPx4)
    • Overall Length (mm): 140
    • Weight (g): 146
    • Power: Lithium-ion rechargeable battery (included)
    • Total Luminous Flux (Lm): 335
    • Body Material: Aluminium
    • Charging Time (hour): 3
    • Outer Diameter d (mm): 35.5
  7. MIJOMI Compact Size Rechargeable Flashlight (Senter)
    Mulai

    Rp389.900

    MIJOMI Compact Size Rechargeable Flashlight (Senter)
    Deskripsi:
    Compact size rechargeable flashlight.
    atribut:
    • Bulb: OSRAM P8 LED
    • Drop (m): 1
    • Modes: 3 (High, Low, Strobe)
    • Water Resistant: IPX4
  8. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  9. NITECORE Compact Tactical Flashlight
    Mulai

    Rp899.900

    NITECORE Compact Tactical Flashlight
    Deskripsi:
    Cahaya Terang Maksimal Berbeda dari senter LED biasa, produk dari NITECORE ini menggunakan lampu LED UHi 20 Max. Penggunaan lampu ini dapat menghasilkan cahaya yang lebih terang dan lembut sehingga tidak mengganggu penglihatan. Mampu menghasilkan cahaya hingga 1800 lumens dengan jarak 520 M. Merupakan senter yang sempurna untuk penerangan di luar ruangan. Kapasitas Baterai Besar Tak ada lagi senter yang mati mendadak saat digunakan. Senter LED dari NITECORE ini dibekali baterai bawaan Li-ion 18650 berkapasitas 3600 mAh. Baterai mampu bertahan untuk penggunaan yang panjang hingga 28 jam. Baterai yang digunakan bersifat rechargeable lengkap dengan port Type-C sehingga Anda bisa mengisi daya baterai menggunakan kabel Type-C. Desain Ergonomis Membawa senter LED saat beraktivitas semakin mudah berkat adanya lanyard ergonomis. Penggunaan lanyard ini akan menghindari senter yang tak sengaja terjatuh karena terlepas dari tangan. Dapat dioperasikan dengan satu tangan saja karena hanya memiliki satu tombol saja di bagian ekor. Tombolnya juga memiliki proteksi sehingga menghindari senter menyala secara tidak sengaja. Ukuran Kompak Tak perlu lagi membawa senter yang besar dan berat saat bertualang. Senter LED ini memiliki ukuran kompak sehingga dapat disimpan pada saku samping tas hingga saku baju atau celana. Ukurannya yang kompak juga membuat senter LED tetap ringan dengan berat hanya 64 gram saja. Material Kualitas Tinggi Diciptakan khusus untuk para petualang, senter LED ini terbuat dari material aero grade aluminium alloy dan HA III military grade yang kokoh dan tahan banting. Materialnya yang kokoh dapat melindungi senter dari guncangan dan benturan meski dijatuhkan dari ketinggian 2 M. Tak hanya tahan banting, senter LED juga tahan air dengan kelas waterproof IP68.
    atribut:
    • Max. Output (lumens): 1800
    • Battery Capacity (mAh): 3600
    • Battery Type: Li-ion 18650
    • Color: Black
    • Head Size (mm): 26.8
    • LED Type: NiteLab UHi 20 LED
    • Length (mm): 117.5
    • Maximum Beam Distance (m): 520
    • Maximum Beam Intensity (cd): 67000
  10. SATA High Performance Portable Aluminium Flashlight
    Mulai

    Rp1.299.900

    SATA High Performance Portable Aluminium Flashlight
    Deskripsi:
    90746 High-Performance Miniature High-Intensity Rechargeable Flashlight 450LM Product Introduction ●Lightweight: 18650 rechargeable flashlight is compact and portable ●Light source: High-power LED ●Long use time: lighting time can reach 120 hours ●Intelligent: 6-speed (3+3) hidden dimming output ●Sturdy: 6-series aluminum alloy shell, wear-resistant and long life ●Practical: Can be inverted, switch anti-accidental touch design ●Affordable: Free high-quality anti-accidental wrist strap ●SATA will upgrade or improve product performance from time to time to make lighting products more suitable for various work needs. The actual parameters are subject to the purchased product packaging ●Note: Do not knock the flashlight and prevent it from falling
    atribut:
    • Serial Number: 90746
  11. Makita flashlight rechargeable flashlight
    Mulai

    Rp669.900

    Makita flashlight rechargeable flashlight
    Deskripsi:
    Long life with LED, small size and weight.
    atribut:
    • Applicable battery: BL0715
    • Battery Voltage (V): 7.2
    • Light Source: High brightness LED
    • Mass (kg): 0.06 (excluding battery)
    • Performance: Within diameter 350Lx or more
    • Power Input (V): 7.2
  12. TRUSCO LED Aluminum Flashlight (Senter)
    Mulai

    Rp519.900

    TRUSCO LED Aluminum Flashlight (Senter)
    atribut:
    • Caution: Battery cannot be replaced.
  13. Meval Hi-Power LED Flashlight
    Mulai

    Rp559.900

    Meval Hi-Power LED Flashlight
    Deskripsi:
    - 2 Lamp Setting : Low and power setting. - Portable emergency lamp.
    atribut:
    • Voltage (V): AC 220-240 (50/60Hz)
    • Type Battery: 4V 900mAh Sealed Lead Acid Battery
    • Power (W): 5
    • Charging Time (hour): 12-15
    • Duration of Continuous Use (hour): Low : 4, High : 1
    • Lamp Power (W): 3
  14. Fenix Ex Flashlight
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

    Fenix Ex Flashlight
    Deskripsi:
    FenixWF05E adalah senter intrinsically safe explosion-proof, ditujukan untuk semua area yang berisiko meledak, tidak termasuk ranjau bawah tanah. Itu telah lulus tes yang diperlukan dan disertifikasi oleh IECEx, ATExdan CSA. Dengan demikian produk ini dapat digunakan dengan aman di Zona 1 dan Zona 2, di mana terdapat campuran gas yang mudah meledak milik IIA, IIB dan IIC; dan dapat digunakan di area debu yang mudah terbakar: Zona 21 dan Zona 22 juga, seperti minyak bumi, industri kimia dan tekstil, pengendalian kebakaran, area metalurgi, stasiun dan area pembangkit listrik, dan pabrik penghasil kertas, dll.Kelengkapan:FenixWF05E flashlight x1AAA Alkaline batteries x1Lanyard x1Spare O-ring x1User manual x1
    atribut:
    • Impact Resistance (m): 1
  15. Aoki Lampu Senter LED Besar
    Rating:
    100% of 100
    (7)
    Mulai

    Rp289.900

    Aoki Lampu Senter LED Besar
    Deskripsi:
    DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
    atribut:
    • Battery Capacity: 3 x Lhitium 4V 5000mAh (18650)
    • Include in Package: 1 unit senter jumbo, 1 pc tali (strap), 1 pc adaptor
    • Lens Diameter (cm): 11.1
  16. NITECORE Key Flashlight
    13%
    Mulai

    Rp399.900

    NITECORE Key Flashlight
    Deskripsi:
    Dengan ukurannya sangat kecil, senter Nitecore TIP2 ini mampu memancarkan cahaya LED hingga 720 Lumens dengan jarak terjauh 93 meter. Nitecore TIP2 sudah dibekali baterai USB isi ulang sehingga Anda dapat menghemat biaya baterai. Senter ini cocok digunakan untuk berbagai aktivitas.
    atribut:
    • Color: Black
    • Max Output (lumens): 720
    • Beam Color: White Light
    • Length (mm): 62.6
    • Activity: Gear, Outdoor/Camping
    • Battery: Rechargeable Li-ion
    • Feature: Rechargeable
    • Head Size (mm): 26.9
    • LED: CREE XP-G3 S3 LED
    • Max Runtime (day): 2.29
    • Maximum Beam Distance (m): 93
    • Maximum Beam Intensity (cd): 2160
    • Maximum Runtime (hour/minute): 55
    • Reflector: SMO
  17. TRUSCO Flashlight LED Stand (Senter)
    Mulai

    Rp1.499.900

    TRUSCO Flashlight LED Stand (Senter)
    atribut:
    • Accessories: Shoulder strap
    • Weight (g): 450
    • Power: Single One form Batteries (four) Sold Separately
    • Total Luminous Flux (Lm): 165
    • Outside Diameter (phi): 124
    • Overall Length (mm): 193
    • Lighting Time: Up to 80 hours
    • Body Material: Plastic
  18. KRISBOW Senter LED
    Rating:
    97% of 100
    (7)
    Mulai

    Rp99.900

  19. NITECORE Pen Flashlight
    Mulai

    Rp959.900

    NITECORE Pen Flashlight
    Deskripsi:
    Nitecore MH25 V2 merupakan senter LED seri terbaru dari Nitecore MH25 seri sebelumnya. Menggunakan teknologi terbaru yang mampu menghasilkan cahaya lebih terang, yaitu 1300 lumens. Ultra long distance-nya mampu menjangakau hingga 475 m. Dilengkapi dengan sebuah baterai 21700 berkapasitas 5000 mAh yang membuatnya mampu menyala hingga 1500 jam.
    atribut:
    • Color: Black
    • Max Output (lumens): 1300
    • Beam Color: White Light
    • Length (mm): 157.2
    • Head Size (mm): 40
    • Activity: Gear, Hunting, Law Enforcement, Military, Search, Outdoor/Camping
    • Battery: 1x21700, 1x18650, 2xCR123, 2xRCR123
    • Feature: Rechargeable, Tail Stand
    • LED: High performance LEDs
    • Max Runtime (day): 62.5
    • Maximum Beam Distance (m): 475
    • Maximum Beam Intensity (cd): 57000
    • Maximum Runtime (hour/minute): 1500
    • Reflector: SMO
    • Special Modes: Location Beacon, SOS, Strobe
Daftar Harga flashlight rechargeable Terbaru November 2026
Taffled Mini FlashlightRp129.900
Fenix LED FlashlightRp449.900
OLIGHT LED Flashlight (Senter)Rp299.900
Jason Flash Light Zoom (Senter Sorot)Rp109.900
Makita Rechargeable LED Work LightRp639.900
TRUSCO Rechargeable LED Flashlight (Senter)Rp4.199.900
MIJOMI Compact Size Rechargeable Flashlight (Senter)Rp389.900
Fenix SenterRp289.900
NITECORE Compact Tactical FlashlightRp899.900
SATA High Performance Portable Aluminium FlashlightRp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait